Beli honeywell 2d barcode scanner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HONEYWELL Barcode Scanner 1D (Tembakan Harga)
    Mulai

    Rp3.199.900

    HONEYWELL Barcode Scanner 1D (Tembakan Harga)
    Deskripsi:
    Although the Voyager 1470g is an entry model, it has excellent reading performance and does not care about the orientation of the barcode. It can be read from all directions of 360°. It is possible to upgrade to a 2D code reader after introducing it as a 1D barcode reader. It is ideal for combination with POS cash registers at retail stores, and can read damaged barcodes and barcodes and QR codes displayed on LCD screens of mobile phones.Corresponding Code : (1D) Codabar, Code 11, Code 128, Code 32, Code 39, Code93/93i, EAN 13/8, GS1 DataBar/Limited/Expanded/128, Interleaved 2of5, MSI, UPC-A/E, etc., (2 Dimension (additional license)) Aztec Code, Han Xin Code, Codablock A/F, Code 49, Data Matrix, GS1 Composite/DataBar Omnidirectional, MaxiCode, PDF417, MicroPDF417, QR Code, Micro QR code, etc. (Postal Code) Australian Post , British Post, Canadian Post, China Post, InfoMail, Japanese Post, Korea Post, etc.
    atribut:
    • Color: Black
    • Length (mm): 62
    • Width (mm): 82
    • Height (mm): 169
    • Standard: FCC Part 15 ClassB; CE
    • Ambient Illumination to Use (Lx): 0 to 100000
    • Current Consumption (W): (Base) Operating: 2 (400mA @5VDC), Standby: 0.45 (90mA @5VDC)
    • Dust/Drip Protection: IP40
    • Included Accessories: Scanner body, connection cable, flexible stand
    • Operating Temperature Range (°C): 0 to 50
    • Performance: Image sensor: Area imager (1040 x 720px), Skew angle/pitch angle: ± 70 °/± 65 °, Scan angle: Horizontal 39.2 °/Vertical 27.4 °, Motion trailer: 70cm/sec (UPC 0.330mm) ), Interface: USB, keyboard wedge, RS232C, IBM46xx (RS485)
    • Power Supply (V DC): 4 to 5.5
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Safety Standard: LED Safety IEC 62471:006; CB Scheme IEC 60950-1
    • Shock Resistance: 1.8m (normal operation after dropping on concrete 30 times)
    • Storage Humidity (%): to 95 (without condensation)
    • Storage Temperature Range (°C): -40 to 60
  2. HONEYWELL Barcode Scanner Xenon XP General Duty (Tembakan Harga)
    Mulai

    Rp3.299.900

    HONEYWELL Barcode Scanner Xenon XP General Duty (Tembakan Harga)
    Deskripsi:
    The Xenon XP 1950g scanner is purposebuilt for retailers who know the costs of long checkout times: lost sales due to abandoned carts, and decreased customer loyalty and revenue over time.Delivering excellent customer service is your mission, and providing lasting impressions for your loyal customers driven by fast, accurate, and friendly checkout experiences is critical.Empower your cashiers to deliver on your mission and commitment to provide excellent customer service experiences with the Honeywell Xenon Extreme Performance (XP) series. The Xenon XP 1950g scanner offers superior scan performance, easily capturing even the most difficult-to-read or damaged barcodes.Engineered to 50 drops at 1.8 m (6 ft) and 2,000 tumbles at 0.5 m (1.6 ft), and with an IP52 ingress rating for water and dust, the Xenon XP 1950g scanner delivers class-leading durability. This significantly reduces scanner downtime and service costs, leading to a longer lifecycle and a lower total cost of ownership.Designed for retail environments that demand high-accuracy scanning, whether at a distance, or even on damaged barcodes, the Xenon XP 1950g scanner reduces strain on the associate-decreasing the need to bend to reach barcodes on the bottom shelf or bottom of the basket. The Xenon XP 1950g is available in Black or Lyric White models to match the scanner to your environment, and an available vibration mode ensures your associates get scanner feedback regardless of their surroundings.
  3. HONEYWELL Barcode Scanner Handheld Voyager General Duty (Tembakan Harga)
    Mulai

    Rp2.499.900

    HONEYWELL Barcode Scanner Handheld Voyager General Duty (Tembakan Harga)
    Deskripsi:
    We designed the Voyager Extreme Performance (XP) 1470 series scanner for in-store retail workflows that require a highly accurate 1D/2D scanning solution in a durable form factor. Trust it for industry-leading scanning capability on traditional barcodes and digital screens-even on damaged and difficult-to-read codes. Backed by a 5-year warranty for corded models, and a 3-year warranty for cordless.
  4. PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp709.900

    PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Deskripsi:
    PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
  5. HONEYWELL Barcode Scanner Wireless (Tembakan Harga)
    Mulai

    Rp1.699.900

    HONEYWELL Barcode Scanner Wireless (Tembakan Harga)
    atribut:
    • Wireless Range (m): 100
    • LED (nm): 650
    • Support 2D Code: QR, PDF417, Data Matrix
    • Scan Mode: Single Line Scan
  6. HONEYWELL Mobile Computer
    Mulai

    Rp9.599.900

    HONEYWELL Mobile Computer
    Deskripsi:
    The durable EDA51K helps businesses automate and error-proof mission-critical workflows in light-duty warehouses, distribution centers, retail and delivery with low up-front costs. The device provides users with reliable network connectivity and a high-performance scanner for maximum productivity indoors and out. The EDA51K adds a keyboard to the field-tested, highly popular EDA51 computer, based on the Qualcomm® Snapdragon™ 1.8 GHz octa-core processor and Android 10 (Q). With up to 4 GB of RAM and 64 GB of flash memory, the EDA51K supports business environments that run many software applications. Available with Honeywell's best-in-class N6703 scan engine, the EDA51K provides high tolerance to motion and poor-quality barcodes to simplify barcode capture. The powerful, 13-megapixel color camera captures high quality images in pictures in dim environments. Rated IP65 for ingress protection, the EDA51K is dust and water-resistant and suitable for use in the elements. Tested to survive 500 half-meter tumbles and multiple 1.5 m (5 ft) drops to concrete across the operating temperature range, the EDA51K is designed to last. Lightweight and responsive, the EDA51K is equipped with a 4-inch touch screen and numeric keypad for data-input flexibility. Improved hard keys eliminate legend wear and include backlighting. Scan buttons on each side of the mobile computer enable both left-handed and right-handed users, ensuring an excellent user experience.
  7. Taffware Barcode Scanner Wireless (Tembakan Harga)
    Mulai

    Rp299.900

    Taffware Barcode Scanner Wireless (Tembakan Harga)
    Deskripsi:
    Barcode scanner ini berfungsi sebagai alat yang mampu membaca informasi di dalam barcode. Biasa digunakan seorang kasir pada toko atau swalayan saat pelanggan hendak membayar barang belanjaan. Alat ini mampu melakukan scan dengan kecepatan 120/detik dan mampu membaca berbagai jenis barcode
    atribut:
    • Dimensions (mm): 90x160
    • Operating System Compatibility: EAN-8, EAN-13, UPC-A, UPC-E, Code 39, Code 93, Code 128, EAN128, Code128A, Code128B, Code128C, industrial 2 of 5, Interleave 2 of 5, Matrix 2 of 5, MSI
    • Laser Type: Pemindai Kode Batang Nirkabel
    • Scan Capability (Line/s): 120
    • Material: Plastik
    • Wave Length: 650+-8 nm Laser Merah
  8. PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)
    Mulai

    Rp239.900

    PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)
    Deskripsi:
    PRJ-222 (B) Laser Barcode Scanner 1D tanpa stand.(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Ergonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.
  9. Taffware Barcode Scanner 2D QR 1D USB (Tembakan Harga)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

    Taffware Barcode Scanner 2D QR 1D USB (Tembakan Harga)
    Deskripsi:
    Barcode scanner atau pemindai kode batang ini menggunakan koneksi kabel USB yang Anda dapat colokkan ke laptop atau komputer Anda. Pemindai kode batang ini dapat membaca semua barcode 1D dan 2D. Performa scanner yang membuat Anda dapat meregistrasi barang dengan lebih efektif dan efisien
    atribut:
    • Dimensions (cm): Sekitar 15.5x6.5x9.6
    • Material: Plastik
    • Angle of Use (°): 14885
    • Cable Length (cm): 150
    • Connection: USB A
    • Optical Resolution: 640 x 480
    • Power (V): DC 5
    • Scan Speed (FPS): 30
  10. IWARE Barcode Scanner (Tembakan Harga)
    16%
    Mulai

    Rp649.900

    IWARE Barcode Scanner (Tembakan Harga)
    Deskripsi:
    Barcode Scanner Iware BS-R8S merupakan scanner yang dapat membaca Barcode 1 Dimensi (batang/garis) dan 2 Dimensi (QR CODE & PDF 417) seperti yang terdapat pada e-faktur pajak, QR Code pada Sparepart Mobil/Motor, Buku/Majalah.Barcode scanner ini juga dapat membaca barcode atau QR Code/PDF 417 di layer, HP, Tablet, maupun monitor PC dengan tingkat akurasi dan kehandalan yang tinggi. Barcode ini cocok untuk pengunaan sehari2 di supermarket, warehouse, maupun untuk kegiatan2 lainnya.Kelengkapan : - 1 Unit BS-R8S. - 1 Set Stand. - Kabel USB.
    atribut:
    • Interface: USB
  11. HONEYWELL Barcode Scanner Scanpal (Tembakan Harga)
    Mulai

    Rp13.999.900

    HONEYWELL Barcode Scanner Scanpal (Tembakan Harga)
    atribut:
    • Dimensions (mm): 159x75x14.4
    • Display Size (inch): Gorilla Glass 5, 5.5
    • Resolution: 1440 x 720 High Definition
    • Battery: Li-Ion, 3.8 V, 4,500 mAh, removable
    • Operating Temperature (°C): -20 to +50
    • Environmental Sealing: IP67
    • Real-Time Clock (RTC): 10 min backup via super-cap
  12. Taffware Barcode Scanner 2D QR 1D Embedded Fixed Mount (Tembakan Harga)
    Mulai

    Rp579.900

    Taffware Barcode Scanner 2D QR 1D Embedded Fixed Mount (Tembakan Harga)
    Deskripsi:
    Barcode scanner ini menggunakan desain embedded yang dapat diletakkan secara permanen pada meja atau objek lainnya. Cocok digunakan pada pusat perbelanjaan seperti kios, toko, apotek, dan beberapa tempat lain yang memerlukan barcode scanner. Alat ini dapat membaca semua jenis barcode baik 1D atau 2D. Bagi Anda yang memiliki usaha atau toko, gunakan Barcode Scanner dari Taffware ini sekarang juga
    atribut:
    • Connection: USB
    • Base Diameter (mm): 98
    • Total Height (mm): 145
    • Scanner Body Dimensions Without Base (mm): 112 x 73 x 48
    • Cable Length (m): Sekitar 1.6
    • Scanning Capability: Barcode 1D dan 2D
    • Material: ABS
  13. Taffware Barcode Scanner 2D QR 1D Wireless Bluetooth (Tembakan Harga)
    Mulai

    Rp849.900

    Taffware Barcode Scanner 2D QR 1D Wireless Bluetooth (Tembakan Harga)
    Deskripsi:
    Barcode scanner ini dapat Anda gunakan dengan bantuan koneksi bluetooth. Anda akan mendapatkan sebuah bluetooth receiver untuk dihubungkan ke laptop atau komputer Anda. Barcode scanner ini dapat membaca semua barcode 1D dan 2D
    atribut:
    • Dimensions (cm): 7x9x17
    • Connection: Bluetooth 4.0
    • Material: Plastik
  14. Zebra Barcode Scanner
    Mulai

    Rp30.999.900

    Zebra Barcode Scanner
    atribut:
    • UNSPSC: 43211701
  15. PANDA SCANNER Barcode Scanner 1D Fixed Mount Vertical Laser Omni (Tembakan Harga)
    Mulai

    Rp1.199.900

    PANDA SCANNER Barcode Scanner 1D Fixed Mount Vertical Laser Omni (Tembakan Harga)
    Deskripsi:
    PRJ-8020 Omni-directional Barcode Scanner - Plug and play, not need any driver, easy to operate. - Blue and Red LED indicator,double buzzer to adapt to various nosy environments - Using the latest high performance hard decoding chip, have stronger decode ability. - Supports auto-sleep and quickly wake-up functions, can increase core device lifetime. - Large window design, 20 scan lines with 5 directions at rate of 1650 scans per second. - The apperance is novel, fashionable and founder can easily embedded in various devices. - The cable is made of high temperature resistant material and high quality inner copperwire to meet various environments and using line is longer Application area: Mainly used in large supermarkets, shopping malls, specailty stores(pharmacy, clothing stores, tobacco, hotels, Jewelry stores)
    atribut:
    • Light Source (nm): 650 visible laser diode (VLD)
    • Depth of Field (DOF) (mm): 4mil:10-50, 5mil:0-90, 7.5mil:0-170, 10mil:0-220, 13mil:0-240, 20mil:0-300
    • Scan Lines: 20
    • Minimum Resolution (mm): 0.1 (4mil)@ Code39, PCS=90%
    • Print Contrast: More than 30% @ UPC/EAN 100%
    • Decode Capability: UPC/EAN/JAN,UPC-A & UPC-E,EAN-8 & EAN-13, JAN-8 &JAN-13, ISBN/ISSN, Code 39 (with full ASCII), Codabar (NW7), Code 128 & EAN 128,Code 93,Interleaved 2 of 5 (ITF),Addendum 2 of 5, I
    • Scan Rate (time/s): 1650
    • Visual Indicator: Two color LED (Blue, Red)
  16. HONEYWELL Eclipse 5145 Handheld Scanner
    Mulai

    Rp879.900

    HONEYWELL Eclipse 5145 Handheld Scanner
    Deskripsi:
    The Eclipse 5145 device is a single-line, handheld laser scanner with a compact form factor that's perfect for retail applications. With patented CodeGate technology, your team members can easily target the desired barcode and complete data transmission with a simple press of a button.
    atribut:
    • Color: Assorted color
    • Dimensions (mm): 169x63x51
    • Input Voltage (V): 5 DC ± 0.25
    • Operating Power (mW): 675 (125mA @5V)
    • Host System Interfaces: USB, RS232, Keyboard Wedge, IBM 468xx (RS485)
  17. HONEYWELL Barcode Scanner Omni (Tembakan Harga)
    Mulai

    Rp2.699.900

    HONEYWELL Barcode Scanner Omni (Tembakan Harga)
    Deskripsi:
    Honeywell OrbitOrbit is an aggressive, omnidirectional presentation laser barcode scanner.Lightweight and rugged, Orbit is small in size but BIG in performance. Designed for applications where counter space is at a premium, Orbit is the ideal presentation scanner for retail, convenience, liquor and specialty stores.In addition, Orbit's unique, contoured shape allows it to be picked up and used as a hand-held when scanning large or bulky items.Designed for applications where counter space is at a premium, Orbit is the ideal presentation scanner for retail, convenience, liquor and specialty stores.In addition, Orbit's unique, contoured shape allows it to be picked up and used as a hand-held when scanning large or bulky items.
    atribut:
    • Hands-free: Yes
    • USB interface: Yes
    • Imager: 1D
    • Color: Black
    • Scanner Type: Laser
    • Scanner Connection: Corded
    • Form Factor: Handheld
    • Interface : USB
    • Lighting Source: 650 nm Visible Laser Diode
    • Omni Line Numbers: 20 scans per second
    • Omni Scan Speed: 1120 scans per second
    • Pattern Scan Speed (Omnidirectional): 5 fields of 4 parallel lines
    • Pitch Radius (°): 60
    • Print Contrast: 35% minimum reflectance difference
    • Scan Distance (cm): 25 (26 mil)
    • Scan Width (cm): 5 (5mil)
    • Skew Radius (°): 60
    • Tilt Radius (°): 360
  18. Zebra Technologies Barcode Scanner Handheld (Tembakan Harga)
    Mulai

    Rp1.699.900

    Zebra Technologies Barcode Scanner Handheld (Tembakan Harga)
    Deskripsi:
    DS2208-SR BLACK (WITH STAND) USB KIT:DS2208-SR00007ZZWW SCANNER, CBA-U21-S07ZBRSHIELDED USB CABLE
    atribut:
    • Dimensions: 6x2.5x3.34inch
    • Light Source: 650nm visible laser diode
    • Scan Element Frequency: 50Hz
    • Voltage and Current:: 5volts ±10% at 130mA typical, 175mA max
    • Powert Source: Host power or external power supply
    • Scanner Type: Bi-directional
    • Scan Rate: 100 scans per second typical
    • Included Accecories: Yes, with Stand
    • Included Cables: Yes
Daftar Harga honeywell 2d barcode scanner Terbaru October 2026
HONEYWELL Barcode Scanner (Tembakan Harga)Rp1.299.900
HONEYWELL Barcode Scanner 1D (Tembakan Harga)Rp3.199.900
HONEYWELL Barcode Scanner Xenon XP General Duty (Tembakan Harga)Rp3.299.900
HONEYWELL Barcode Scanner Handheld Voyager General Duty (Tembakan Harga)Rp2.499.900
PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)Rp709.900
HONEYWELL Barcode Scanner Wireless (Tembakan Harga)Rp1.699.900
HONEYWELL Mobile ComputerRp9.599.900
Taffware Barcode Scanner Wireless (Tembakan Harga)Rp299.900
PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)Rp239.900
Taffware Barcode Scanner 2D QR 1D USB (Tembakan Harga)Rp299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)